Motion
48RA014
48RA Series Multi-Vane Air Motor - 3.10 hp, Free Speed 612 rpm, 95.0 cfm
MI ITEM #04227428
MFR #48RA014
List Price$13,521.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48RA Series Multi-Vane Air Motor - 3.10 hp, Free Speed 612 rpm, 95.0 cfm
MI ITEM #04227428
MFR #48RA014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,521.38/each for your price

Overview

Mfr description
48RA014 MOTOR
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
  • Four-way valve allows instant motor reversal with the turn of a valve
  • Running air motor expands air, allowing motors to operate in temperatures up to 150°F and some motors up to 300°F with special grease, lube and seals
  • Maximum horsepower in minimum size
  • Utilizes a wide range of speeds by using a simple valve on your input air supply line
  • Air cushioned startup cuts stress to your equipment
  • Integral face and foot mount standard
  • Inlet ports may be rotated for optional mounting configurations

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    3.10 hp
  • Rotation
    Reversible
  • Air Consumption
    95.0 cfm
  • Free Speed
    612 rpm
  • Starting Torque
    72 in
  • Stall Torque
    98.0 in
  • Speed @ Max Torque
    306 rpm
  • Overall Length
    15.88 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text