Motion
51407
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 80 mm OD, 32 mm Width
MI ITEM #04227903
MFR #51407
Price$391.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 80 mm OD, 32 mm Width
MI ITEM #04227903
MFR #51407

Mfr description
51407
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.91/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    1.629 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    76500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    514
  • Standards Met
    DIN 711/ISO 104
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801162531

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)