Motion
RNAO 40x55x20

INA (SCHAEFFLER)
RNAO 40x55x20

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #04227905
MFR #RNAO 40x55x20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO 40x55x20

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #04227905
MFR #RNAO 40x55x20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The RNAO 40x55x20 Needle Roller Bearing features a 40 mm bore diameter, 55 mm outside diameter, 20 mm overall width, open closure type, making it ideal for compact mechanical systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Series
    RNAO
  • UPC_NO
    035373109036

Overview

Mfr description
RNAO 40X55X20 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text