Motion
6234M
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #04227915
MFR #6234M
Price$4,906.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #04227915
MFR #6234M

Mfr description
6234 M
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,906.24/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    310 mm
  • Overall Height
    52 mm
  • Overall Length
    310 mm
  • Overall Width  
    52 mm
  • Weight
    39.652 lbs, 17.98835 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6234M is a 170 mm bore radial deep groove ball bearing with a 310 mm outside diameter and 52 mm width, open design for versatility.
  • Manufacturer Catalog Number
    6234M
  • Manufacturer Upc Number
    029176034930
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    234000 N, 52605.28 lbf
  • Radial Static Load Capacity
    224000 N, 50357.21 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176034930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)