Motion
16132 PTFE FILM TAPE 5481 GRAY 2"X36YD 6.8 MIL

3M
16132 PTFE FILM TAPE 5481 GRAY 2"X36YD 6.8 MIL

3M™ PTFE Film Tape 5481, Gray, 2 in x 36 yd, 6.8 mil, 6 rolls per case, Boxed
MI ITEM #04228034
MFR #16132 PTFE FILM TAPE 5481 GRAY 2"X36YD 6.8 MIL
Price$939.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16132 PTFE FILM TAPE 5481 GRAY 2"X36YD 6.8 MIL

3M™ PTFE Film Tape 5481, Gray, 2 in x 36 yd, 6.8 mil, 6 rolls per case, Boxed
MI ITEM #04228034
MFR #16132 PTFE FILM TAPE 5481 GRAY 2"X36YD 6.8 MIL

Mfr description
16132 PTFE FILM TAPE 5481 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.11/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    6.8 mil
  • Weight
    1.402 lb
  • Width
    2 in

Details

  • Application
    Pipe Sealing
  • Color
    Gray
  • Manufacturer Stock Number
    5481
  • Manufacturer Upc Number
    00021200161322
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200161322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)