Specifications
Dimensions
- Inside Diameter1.2500 in
- Overall Outside Diameter1.4062 in
- Width1.0100 in
Details
- DescriptionDP4 Cylindrical Bushing, Steel Backed, PTFE Lined, 1-1/4 in ID x 1-13/32 in OD x 1 in Width
- Product TypeDie & Mold Plain-Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)