Motion
7045-06-20-BS
FEMALE NPTF
MI ITEM #04228148
MFR #7045-06-20-BS
List Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE NPTF
MI ITEM #04228148
MFR #7045-06-20-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.00/each for your price

Overview

Mfr description
7045-06-20-BS FITTING

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    27.0
  • Plating
    CR3
  • Seal Material
    NBR
  • Thread Depth
    13.5
  • Overall Length
    35.0
  • Thread Size 2
    M20X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text