Overview
Mfr description
7045-08-18-BS FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Metric
- End 1 Size1/2 in, 18 mm
- End 1 Thread1/2-14 NPTF, M18X1.5
- End 2 StyleFemale Pipe, Male Metric
- End 2 Size1/2 in, 18 mm
- End 2 Thread1/2-14 NPTF, M18X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7045
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data