Overview
Mfr description
2602-03-03-02-FG
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/8 in, 3/16 in
- End 1 Thread3/8-24 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/8 in, 3/16 in
- End 2 Thread3/8-24 UNF
- MaterialSteel
- End 3 Size1/8 in;3/16 in
- End 3 StyleFemale Pipe, Male JIC
- End 3 Thread1/8-27 NPTF
- End 4 StyleNot Applicable
- Series2602
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data