Motion
56S17D2062G

LEESON ELECTRIC
56S17D2062G

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56Y Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04228219
MFR #56S17D2062G
Price$394.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56S17D2062G

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56Y Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04228219
MFR #56S17D2062G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$394.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.5000 in
  • Overall Length C Dimension
    10.50 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Shielded Ball Bearings;Continuous Duty;Ul Recognized Component;Csa Certification;Ce Marked
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Attic Fan
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56Y, RPM:1800, 115V, DP
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.0 A
  • Full Load Efficiency
    68 %
  • Full Load Torque
    24 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    B401
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037367
  • Model
    56S17D2062G
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856037367
  • Voltage
    115 V
  • Wiring Diagram

Overview

Mfr description
1/2HP 1725RPM B401 DP 115V 56Y 1PH
  • 48Y Frame has 48/56 Frame mounting holes 56YZ frame with 3” shaft height, 1/2” diameter shaft,and 5/8” adapter with keyway included 1/2" shaft with 5/8" adapter and key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought