Motion
756
Wire Cutter - Copper/Aluminum Wire: 630 mm² Cutting Capacity, Spring Return, 27-1/2 in Overall Length
MI ITEM #04228308
MFR #756
Price$1,662.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Copper/Aluminum Wire: 630 mm² Cutting Capacity, Spring Return, 27-1/2 in Overall Length
MI ITEM #04228308
MFR #756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,662.34/each

Specifications

Dimensions

  • Jaw Width
    2 in
  • Overall Length
    27-1/2 in
  • Weight
    10 lbs

Details

  • Cutting Capacity
    Copper/Aluminum Wire: 630 mm²
  • Ergonomic Handle
    Does Not Have an Ergonomic Handle
  • Resharpened
    Resharpable
  • UPC_NO
    783310340812

Overview

Mfr description
756 HEAVY-DUTY RATCHET CABLE CUTTER WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought