Specifications
Dimensions
- Bore Diameter1.6250 in
- Stroke4.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Standard
- Product TypeTie Rod Air Cylinders
- SeriesPancake
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)