Motion
V114-5LZ
VALVE, SOL, BASE MT (DC)
MI ITEM #04228446
MFR #V114-5LZ
Price$25.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL, BASE MT (DC)
MI ITEM #04228446
MFR #V114-5LZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.45/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    SY100
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
  • Wiring Type
    Lead Wire

Overview

Mfr description
V114-5LZ VALVE, SOL, BASE MT (DC)
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
  • Power saving version.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought