Motion
WPL241-XL
Overboot - Latex Material, Slip-On Only Closure, Yellow
Mi Item #04228521
MFR #WPL241-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overboot - Latex Material, Slip-On Only Closure, Yellow
Mi Item #04228521
MFR #WPL241-XL

Mfr description
WPL241-XL DISPOSABLE LATEX RESPON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Men'S Size
    10 to 12
  • Size
    X-Large

Details

  • Chemical Resistance Level
    Moderate Chemical Resistance
  • Closure Type
    Slip-On Only
  • Color
    Yellow
  • Footwear Type
    Overboot
  • Outsole Material
    Latex
  • Protection Features Applications
    Chemical Protection
  • Slip Resistance Features
    Skid-Resistant Tread
  • Standards Met
    29 CFR 1910.132
  • Upper Material
    Latex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)