Motion
4 HSB  .9375" BORE  1/4"X 1/8" KW 1 SS

REXNORD INC
4 HSB .9375" BORE 1/4"X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 1.3125 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04228566
MFR #4 HSB .9375" BORE 1/4"X 1/8" KW 1 SS
Price$169.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HSB .9375" BORE 1/4"X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 1.3125 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04228566
MFR #4 HSB .9375" BORE 1/4"X 1/8" KW 1 SS

Mfr description
7300276 4 HSB 0.9375" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Coupling Outside Diameter
    2.6000 in
  • Coupling Size Code
    4
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.69 in
  • Weight
    1.63 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300276
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210903923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)