Motion
LF843 SS-1IN

REXNORD INC
LF843 SS-1IN

Table Top Chain - Stainless Steel, Straight Running, 1.0000 in Flight Width, 1.0000 in Chain Pitch, Tan Color
MI ITEM #04228575
MFR #LF843 SS-1IN
Your Price$74.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF843 SS-1IN

Table Top Chain - Stainless Steel, Straight Running, 1.0000 in Flight Width, 1.0000 in Chain Pitch, Tan Color
MI ITEM #04228575
MFR #LF843 SS-1IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.28/ft(List $92.85)

Overview

Mfr description
LF843SSK1 LF843SSK1

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Stainless Steel
  • Flight Color
    Tan
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    0.94 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Manufacturer Catalog Number
    LF843SSK1
  • Weight
    0.05 lbs
  • Weight per Foot
    0.56 lb
  • UPC_NO
    793699457551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text