Motion
XLG1000FT-680MM PT-1DP

REXNORD INC
XLG1000FT-680MM PT-1DP

873.27.17 Rexnord MatTop® 1000FT Series Flat Chain
MI ITEM #04228595
MFR #XLG1000FT-680MM PT-1DP
Price$157.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FT-680MM PT-1DP

873.27.17 Rexnord MatTop® 1000FT Series Flat Chain
MI ITEM #04228595
MFR #XLG1000FT-680MM PT-1DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.76/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    26.7700 in
  • Chain Pitch  
    1 in
  • Guide Clearance Straight
    44 mm
  • Minimum Backflex Radius
    0.98 in
  • Weight
    0.25 lbs
  • Weight per Foot
    1.33 lb

Details

  • Additional Details
    XLG1000 680 mm Wide Flat Top MatTop® Chain with PosiTrack with Polypropylene Pins Molded In Green Internally Lubricated Acetal Material
  • Base Chain Material
    XLG
  • Chain Material
    Green Low Friction Acetal
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Low Friction Acetal
  • Flight Material
    XLG
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699672633

Overview

Mfr description
873.27.17 FTDP1000-680MM XLG PT
  • XLG1000FT 680mm Wide Solid Top MatTop® Chain With Positrack Molded in Green Low Friction Acetal Material And Assembled With Polypropylene Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought