Specifications
Dimensions
- Chain Or Flight Width15.000 in
- Chain Pitch0.7500 in
- Minimum Backflex Radius1 in
- Weight0.14 lbs
- Weight per Foot1.82 lb
Details
- Chain TypeMatTop Chain
- Component StyleStraight Running
- Flight ColorBrown
- Operating Temperature Range-40 to +180 °F
- Pin MaterialPolyester
- Standards MetFDA
Overview
Mfr description
HP8505-15EAA HP8505-15 E17-1/8D STAG