Motion
XLG1000RRR-38MM MTW

REXNORD INC
XLG1000RRR-38MM MTW

871.00.00 Rexnord MatTop® 1000RRR Series Raised Rib Railtrack Molded-to-Width (MTW) Chain
Mi Item #04228605
MFR #XLG1000RRR-38MM MTW
Price$79.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000RRR-38MM MTW

871.00.00 Rexnord MatTop® 1000RRR Series Raised Rib Railtrack Molded-to-Width (MTW) Chain
Mi Item #04228605
MFR #XLG1000RRR-38MM MTW

Mfr description
871.00.00 RRR1000-38MM XLG MTW
  • XLG1000RRR 38mm Wide Raised Rib Rail Track Molded-To-Width MatTop® Chain Molded in Green Low Friction Acetal Material And Assembled With Polyester Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.89/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.5000 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    1.97 in
  • Weight
    0.01 kg
  • Weight per Foot
    1.63 (Approximate) lb

Details

  • Additional Details
    XLG1000 38 mm Wide Raised Rib Railtrack Molded-To-Width MatTop® Chain with Polypropylene Pins Molded In Green Internally Lubricated Acetal Material
  • Base Chain Material
    XLG
  • Chain Material
    Green Low Friction Acetal
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Low Friction Acetal
  • Flight Material
    XLG
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699667974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)