Motion
NS5700-24T 1-1/2IN 1KW1SS PA

REXNORD INC
NS5700-24T 1-1/2IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #04228608
MFR #NS5700-24T 1-1/2IN 1KW1SS PA
Your Price$154.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5700-24T 1-1/2IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #04228608
MFR #NS5700-24T 1-1/2IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.00/each(List $184.81)

Overview

Mfr description
614-59-11 NS5700-24T 1-1/2 KWSS
  • 5700 Series Molded Split Sprocket with 24Teeth and a 1-1/2in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 1/2 in
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    50.8 mm
  • Sprocket Material
    PA
  • Outside Diameter
    147.6 mm
  • Weight
    1.01 lbs
  • UPC_NO
    793699418019
  • Chain Number
    NS5700
  • Hub Type
    Wide
  • Pitch
    147.22 mm
  • Tooth Width
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought