Motion
NT820-25T 1-7/16IN I LF

REXNORD INC
NT820-25T 1-7/16IN I LF

10068534 / NT820-25T_1-7/16IN_I_LF
MI ITEM #04228616
MFR #NT820-25T 1-7/16IN I LF
Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-25T 1-7/16IN I LF

10068534 / NT820-25T_1-7/16IN_I_LF
MI ITEM #04228616
MFR #NT820-25T 1-7/16IN I LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.00/each

Specifications

Dimensions

  • Bore Diameter
    1.437 in
  • Compatible Bore Diameter
    1-7/16 in
  • Length
    7.00 in
  • Weight
    0.50 lbs

Details

  • Country of Origin
    Mexico
  • Material
    LF
  • Part Type
    Idler Wheel
  • Series
    Thermoplastic
  • UPC_NO
    698210836511

Overview

Mfr description
101-8255-13 IDLER WHEEL 25T 1-7/16 BO
  • 820 Series Molded Non-Split Drum with 25Teeth
  • 1-7/16in Round Idler Bore in LF material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought