Motion
NS882-12T 1IN I PA

REXNORD INC
NS882-12T 1IN I PA

Flat Top Conveyor Chain Sprocket - 12 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #04228626
MFR #NS882-12T 1IN I PA
Price$108.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS882-12T 1IN I PA

Flat Top Conveyor Chain Sprocket - 12 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #04228626
MFR #NS882-12T 1IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.49/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    149.9 mm
  • Pitch
    147.22 mm
  • Pitch Diameter  
    5.795 in
  • Tooth Width
    22.2 mm
  • Weight
    0.90 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210123529

Overview

Mfr description
614-29-7 NS882-12T 1 IDL
  • 882 Series Molded Split Sprocket with 12Teeth and a 1in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought