Motion
N5936-25T 2-1/2IN S POM

REXNORD INC
N5936-25T 2-1/2IN S POM

Flat Top Conveyor Chain Sprocket - 25 Teeth, 2-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #04228628
MFR #N5936-25T 2-1/2IN S POM
Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-25T 2-1/2IN S POM

Flat Top Conveyor Chain Sprocket - 25 Teeth, 2-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #04228628
MFR #N5936-25T 2-1/2IN S POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.63/each

Specifications

Dimensions

  • Bore Diameter
    2 1/2 in
  • Length Through Bore
    25.4 mm
  • Outside Diameter
    156.2 mm
  • Pitch
    153.42 mm
  • Pitch Diameter  
    6.0390 in
  • Tooth Width
    4.6 mm
  • Weight
    0.46 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699427172

Overview

Mfr description
114-694-1 N5936-25T 2-1/2 SQ
  • 5930 Series Molded Non-Split Sprocket with 25Teeth and a 2-1/2in Square Shaft-ready Bore in POM material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought