Motion
ROLLER 613 OD60MMXID3/4INX41MM 2MAT

REXNORD INC
ROLLER 613 OD60MMXID3/4INX41MM 2MAT

613-635142 Rexnord Roller for Chain Return
Mi Item #04228630
MFR #ROLLER 613 OD60MMXID3/4INX41MM 2MAT
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 613 OD60MMXID3/4INX41MM 2MAT

613-635142 Rexnord Roller for Chain Return
Mi Item #04228630
MFR #ROLLER 613 OD60MMXID3/4INX41MM 2MAT

Mfr description
613-635142 ROLLER 2MATL .750IN BORE
  • Roller - 2.36 Inch Diameter Bi-material
  • 3/4 Inch Shaft Diameter
  • 0.77 Inch Bore Size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    12.00 in
  • Roller Diameter
    0.7500 in
  • Weight
    1.00 lbs
  • Width
    1.6100 in

Details

  • Accessory Type
    Roller
  • Additional Details
    Chain Guides
  • Manufacturer Product Page
    793699351057
  • Material
    Rubber/POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)