Motion
XLA SWH LBP-7.5IN

REXNORD INC
XLA SWH LBP-7.5IN

Table Top Chain - POM, Straight Running, 7.500 in Width, 1.5000 in Pitch
Mi Item #04228643
MFR #XLA SWH LBP-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLA SWH LBP-7.5IN

Table Top Chain - POM, Straight Running, 7.500 in Width, 1.5000 in Pitch
Mi Item #04228643
MFR #XLA SWH LBP-7.5IN

Mfr description
752.82.09 SWH750 LBP XLA
  • XLA_SWH LBP (821 LBP) 7.5 Inch Wide Low Backline Pressure TableTop Chain Molded In Grey Internally Lubricated Acetal Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Straight
    139.7 mm
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    6.35 mm
  • Weight
    0.46 lbs
  • Weight per Foot
    3.56 (Approximate) lb

Details

  • Base Chain Material
    XLA
  • Chain Material
    Internally Lubricated Polyacetal
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Internally Lubricated Polyacetal
  • Flight Material
    XLA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699754568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)