Motion
HP882TAB SG-12IN 1D60-T3P

REXNORD INC
HP882TAB SG-12IN 1D60-T3P

Table Top Chain - Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04228646
MFR #HP882TAB SG-12IN 1D60-T3P
Price$172.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP882TAB SG-12IN 1D60-T3P

Table Top Chain - Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04228646
MFR #HP882TAB SG-12IN 1D60-T3P

Mfr description
81416356 HPM882TK12 D60 T3P
  • HP882TAB SG SuperGrip 12 Inch Wide TableTop® Chain Molded In Brown High Performance Material And Assembled With Stainless Steel Pins And One High Friction 60 Shore A Hard Dome Every 3rd Pitch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.77/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.33 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699447569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)