Motion
XLA SWH LBP-10IN

REXNORD INC
XLA SWH LBP-10IN

Table Top Chain - POM, Straight Running, 10.0000 in Width, 1.5000 in Pitch
MI ITEM #04228647
MFR #XLA SWH LBP-10IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLA SWH LBP-10IN

Table Top Chain - POM, Straight Running, 10.0000 in Width, 1.5000 in Pitch
MI ITEM #04228647
MFR #XLA SWH LBP-10IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Straight
    139.7 mm
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    6.35 mm
  • Weight
    0.57 lbs
  • Weight per Foot
    4.44 (Approximate) lb

Details

  • Base Chain Material
    XLA
  • Chain Material
    Internally Lubricated Polyacetal
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Internally Lubricated Polyacetal
  • Flight Material
    XLA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699674224

Overview

Mfr description
752.82.11 SWH1000 LBP XLA
  • XLA_SWH LBP (821 LBP) 10 Inch Wide Low Backline Pressure TableTop Chain Molded In Grey Internally Lubricated Acetal Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought