Motion
780.11.92

REXNORD INC
780.11.92

Flat Top Conveyor Chain Component - PBT, Straight Running, 304.8 mm Width, 38.1 mm Pitch
MI ITEM #04228648
MFR #780.11.92
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
780.11.92

Flat Top Conveyor Chain Component - PBT, Straight Running, 304.8 mm Width, 38.1 mm Pitch
MI ITEM #04228648
MFR #780.11.92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    304.8 mm
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    12.6 mm
  • Weight
    0.26 lbs

Details

  • Base Chain Material
    PBT
  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Material
    Rubber
  • Manufacturer Upc Number
    793699673159

Overview

Mfr description
780.11.92 SWH1200 SG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought