Motion
HP5935-4.5IN

REXNORD INC
HP5935-4.5IN

HP5935-4.5 Rexnord MatTop® 5935 Series Chain
MI ITEM #04228681
MFR #HP5935-4.5IN
Price$112.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5935-4.5IN

HP5935-4.5 Rexnord MatTop® 5935 Series Chain
MI ITEM #04228681
MFR #HP5935-4.5IN

Mfr description
HP5935-4.5 HP5935-4.5
  • HP5935 4.5 Inch Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polypropylene Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.35/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.03 lbs
  • Weight per Foot
    1.3 lb

Details

  • Additional Details
    HP5935 4.5 Inch Wide MatTop® Chain with Polypropylene Pins Molded In Brown High Performance Material
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699096583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)