Motion
5KH32EN5015U

LEESON ELECTRIC
5KH32EN5015U

Oil Burner Motor - 1/4 hp, 3600 rpm, 1 ph, 115 V, 48N Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, M-Flange Mount, Continuous Duty
Mi Item #04228794
MFR #5KH32EN5015U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32EN5015U

Oil Burner Motor - 1/4 hp, 3600 rpm, 1 ph, 115 V, 48N Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, M-Flange Mount, Continuous Duty
Mi Item #04228794
MFR #5KH32EN5015U

Mfr description
1/4HP 3600RPM 4785 TENV 115V 48N 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48N

Details

  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    56.00 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Motor Category
    Oil Burner Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    M-Flange
  • Product Type
    Definite Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856078575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)