Motion
SILICONE COMPOUND DM 3 5oz

JET-LUBE
SILICONE COMPOUND DM 3 5oz

Multipurpose Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 5 oz Size, Tube Container, Transparent Color, Food Grade, Water Resistant, -70 to +400 °F
Mi Item #04228838
MFR #SILICONE COMPOUND DM 3 5oz
Price$56.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
SILICONE COMPOUND DM 3 5oz

Multipurpose Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 5 oz Size, Tube Container, Transparent Color, Food Grade, Water Resistant, -70 to +400 °F
Mi Item #04228838
MFR #SILICONE COMPOUND DM 3 5oz

Mfr description
73560 5 OZ. SILICONE DIELECTRIC GREASE
  • A premium silicone compound for use in a wide variety of applications
  • SILICONE COMPOUND DM™'s low volatility, non-melting thickener and high dielectric strength make it the compound of choice for moisture proofing ignition systems, spark plug connections, electrical assemblies, cable and battery terminals and other similar applications
  • Tubing connections ideal - cable.\n\n(NOTE: If looking for a Silicone Grease with an NLGI 2 grade in a squeeze tube size – we recommend MP Silicone Grease (32460) if suitable to the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.17/each

Specifications

Dimensions

  • Container Size
    5 oz
  • NLGI Grade
    3
  • Specific Gravity
    1.05

Details

  • Application
    Multipurpose
  • Base Material
    Silicone
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Silicone
  • Container Capacity
    5 oz
  • Container Type
    Tube
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H1
  • Temperature Range
    -70 to +400 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)