Motion
73860
Automotive Grease - General Purpose, Silicone Composition, 2 NLGI Grade, 5 oz, Tube, Pink Color
MI ITEM #04228841
MFR #73860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Grease - General Purpose, Silicone Composition, 2 NLGI Grade, 5 oz, Tube, Pink Color
MI ITEM #04228841
MFR #73860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73860 5 OZ. NO.33 SILICONE GREASE

Specifications

  • Application
    Automotive
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    5 oz
  • Composition
    Silicone
  • Water Resistance
    Water Resistant
  • Color
    Pink
  • Temperature Range
    -70 to +400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text