Motion
MP SILICONE GREASE 5oz

JET-LUBE
MP SILICONE GREASE 5oz

Multipurpose Grease - General Purpose, Silicone Composition, 2 NLGI Grade, 5 oz Size, Tube Container, Transparent Color, Food Grade, Water Resistant, -70 to +400 °F
Mi Item #04228842
MFR #MP SILICONE GREASE 5oz
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
MP SILICONE GREASE 5oz

Multipurpose Grease - General Purpose, Silicone Composition, 2 NLGI Grade, 5 oz Size, Tube Container, Transparent Color, Food Grade, Water Resistant, -70 to +400 °F
Mi Item #04228842
MFR #MP SILICONE GREASE 5oz

Mfr description
32460 5 OZ. MP SILICONE GREASE
  • A premium silicone grease for use in a wide variety of applications
  • MP SILICONE GREASE is ideal for lubricating and moisture proofing marine, automotive - cars & trucks, aircraft ignition systems, electrical assemblies, cable connections, battery terminals and spark plug connectors
  • It can also be used as a release agent and lubricant for both plastic and metal parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Container Size
    5 oz
  • NLGI Grade
    2
  • Specific Gravity
    1.01 to 1.06

Details

  • Application
    Multipurpose
  • Base Material
    Silicone
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Silicone
  • Container Capacity
    5 oz
  • Container Type
    Tube
  • Flash Point
    Greater Than 500 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1
  • Temperature Range
    -70 to +400 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)