Motion
LFW-2215
Thrust Washer - 22 mm ID, 38 mm OD, 0.0590 in Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #04228869
MFR #LFW-2215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 22 mm ID, 38 mm OD, 0.0590 in Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #04228869
MFR #LFW-2215

Mfr description
LFW-2215 THRUST WASHER
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    22 mm
  • Maximum P Value
    49 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.60 N/mm2 x m/s
  • Outside Diameter  
    38 mm
  • Overall Thickness
    0.0590 in

Details

  • Additional Details
    Lead Free
  • Bearing Material
    PTFE
  • Material Specification
    Drymet LF
  • Max V Value
    0.65 m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    LFW
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)