Motion
HMK4031LL

NTN
HMK4031LL

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 50 mm OD, 31 mm Width
Mi Item #04228952
MFR #HMK4031LL
Price$71.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK4031LL

Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 50 mm OD, 31 mm Width
Mi Item #04228952
MFR #HMK4031LL

Mfr description
HMK4031LL NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.91/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Outside Diameter  
    1.9685 in
  • Overall Width  
    1.2205 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK4031LL Drawn Cup Needle Roller Bearing offers a 1.5748 in bore diameter, sealed closure type, open ends drawn cup design, 1.9685 in outside diameter, 1.2205 in overall width, and 0.22 lbs weight, making it suitable for heavy industrial machinery requiring sealed high-load support.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074741
  • Max Rpm
    4000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)