Motion
6088-30
Angle Grinder - 120 V, Corded, 6000 rpm, 15 A, 4.2 hp, 9 in Max Disc Size
MI ITEM #04228980
MFR #6088-30
Price$389.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 120 V, Corded, 6000 rpm, 15 A, 4.2 hp, 9 in Max Disc Size
MI ITEM #04228980
MFR #6088-30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$389.23/each

Specifications

Dimensions

  • Maximum Disc Size
    9 in
  • Overall Length
    21 in
  • Spindle Size
    5/8-11 in
  • Tool Weight
    13.7 lb

Details

  • Handle Style
    Right Angle
  • Horsepower
    4.2 hp
  • Includes
    Type 27 Guard
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    6000 rpm
  • Power Rating
    3130 W
  • UPC_NO
    045242155880

Overview

Mfr description
6088-30 7"/9" GRINDER 15.0 AMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought