Motion
SYNXTREME FG-1/220 DRUM

LUBRIPLATE LUBRICANTS CO
SYNXTREME FG-1/220 DRUM

Synxtreme FG Series Multipurpose Grease - Extreme Pressure, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Food Grade, Water Resistant, -40 to +440 °F
Mi Item #04229096
MFR #SYNXTREME FG-1/220 DRUM
Price$4,590.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME FG-1/220 DRUM

Synxtreme FG Series Multipurpose Grease - Extreme Pressure, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Food Grade, Water Resistant, -40 to +440 °F
Mi Item #04229096
MFR #SYNXTREME FG-1/220 DRUM

Mfr description
L0311-039 SYNXTREME FG-1/220, ¼ DRUM
  • NSF H1 Registered
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,590.45/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    5 yr
  • Weight
    134.00 lbs

Details

  • Application
    Multi-purpose food-grade applications
  • Base Type
    Calcium Sulfonate
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    Synthetic, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215431106
  • Max Operating Temperature
    440 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 172.882, FDA Regulation 21 C.F.R. 178.3570, FDA Regulation 21 C.F.R. 182 G.R.A.S
  • Series
    SYNXTREME FG/220
  • Temperature Range
    -40 to +440 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215431106
  • Viscosity
    220
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)