Motion
L0313-040
Multipurpose Grease - Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 415 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, -40 to +440 °F
Mi Item #04229105
MFR #L0313-040
Price$13,454.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 415 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, -40 to +440 °F
Mi Item #04229105
MFR #L0313-040

Mfr description
L0313-040 SYNXTREME HD-1/220, DRUM
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
  • Deliver excellent anti-wearand extreme pressure protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13,454.72/each

Specifications

Dimensions

  • Container Size
    415 lb
  • NLGI Grade
    1
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    5 yr
  • Weight
    460.00 lbs

Details

  • Application
    Slow to medium speed applications where wide temperature range is desired
  • Base Type
    Calcium Sulfonate
  • Certification
    NSF H2
  • Color
    Beige
  • Composition
    Synthetic-Based, Calcium Sulfonate-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215431311
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Temperature Range
    -40 to +440 °F
  • Type
    Extreme Pressure
  • Viscosity
    220
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)