Motion
5KH32GNB812AX

LEESON ELECTRIC
5KH32GNB812AX

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 220-240 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04229411
MFR #5KH32GNB812AX
Price$392.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32GNB812AX

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 220-240 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04229411
MFR #5KH32GNB812AX

Mfr description
1/3HP 1800RPM HG450 DP 220-240V 48Y 1PH
  • Resilient base
  • Completely interchangeable with OEM units
  • Automatic reset thermal protector
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$392.97/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.16 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    7.69 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.7-2.7 A
  • Full Load Current
    2.70–2.70 A
  • Full Load Efficiency
    61.1 %
  • Insulation Class
    B
  • KVA Code
    N
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856031761
  • Motor Category
    Carbonator Pump Motor
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    220-240 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1/3 HP Carbonator Pump Motor, 1 phase, 1800 RPM, 220-240 V, 48Y Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/3 HP Carbonator Pump Motor, 1 phase, 1800 RPM, 220-240 V, 48Y Frame, ODP
  • Thermal Protection
    AUTO
  • Type of Bearing
    Ball
  • UPC_NO
    722856031761
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)