Specifications
Dimensions
- Bore Diameter0.4375 in
Details
- Bracket 1Oil Distributor 6-Sta
- Cylinder StyleRound Body
- Mounting TypeOil Distributor 6-Sta
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)