Motion
R433077845

AVENTICS
R433077845

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, 4.000 in Stroke Length, MX3 Mount, 1.750 in Rod
MI ITEM #04229637
MFR #R433077845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433077845

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, 4.000 in Stroke Length, MX3 Mount, 1.750 in Rod
MI ITEM #04229637
MFR #R433077845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.500 in
  • Rod Diameter
    1.750 in
  • Stroke
    4.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    MX3
  • Style
    High Pressure Hydraulic

Overview

Mfr description
R433077845 2.5X4MX3HH1-3/4R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought