Motion
UCF210-32
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #04229715
MFR #UCF210-32
Price$120.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #04229715
MFR #UCF210-32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.25/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2 in
  • Overall Height  
    2.1600 in
  • Overall Length Diameter  
    5.6250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590112753
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC210-32
  • Seal Type
    R-Seals
  • Series
    UCF
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106023302

Overview

Mfr description
UCF210-32-A 2" 4 BLT FLG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought