Motion
CL-88-CS
Clamp Part or Accessory - Steel Material, 1-3/4 in Size
MI ITEM #04229807
MFR #CL-88-CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Part or Accessory - Steel Material, 1-3/4 in Size
MI ITEM #04229807
MFR #CL-88-CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-88-CS CLAMP STRAP

Specifications

  • Material
    Steel
  • Size
    1-3/4 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text