Motion
RSBW35
Sprag Clutch - 35 mm Bore, 106 mm OD, 48 mm Length, 447 ft-lbs Torque
MI ITEM #04229881
MFR #RSBW35
Price$1,764.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 35 mm Bore, 106 mm OD, 48 mm Length, 447 ft-lbs Torque
MI ITEM #04229881
MFR #RSBW35

Mfr description
RSBW35 ONE WAY CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,764.26/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Size
    35 mm
  • Keyway Size
    10 x 3.3 mm
  • Outside Diameter  
    106 mm
  • Overall Length
    48 mm

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping
  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Max Rpm
    400 rpm
  • Maximum Speed
    400 rpm
  • Over Running Rpm Inner Race
    400 rpm
  • Series
    RSBW
  • Torque Capacity
    447 ft-lbs
  • UPC_NO
    786582578013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)