Motion
497.1X3X5BYL

WEARWELL INC
497.1X3X5BYL

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 1 in, Width: 3 ft, Length: 5 ft, Color: Black (Yellow Borders)
MI ITEM #04229962
MFR #497.1X3X5BYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
497.1X3X5BYL

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 1 in, Width: 3 ft, Length: 5 ft, Color: Black (Yellow Borders)
MI ITEM #04229962
MFR #497.1X3X5BYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 ft
  • Thickness
    1 in
  • Width
    3 ft

Details

  • Base Material
    Polyurethane Sponge
  • Color
    Black (Yellow Borders)
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material
    PVC on Sponge Base
  • Standards Met
    ASTM F1677, Federal Standard 191, HMIS, MVSS 302, NFPA
  • Surface Pattern
    Diamond-Plate

Overview

Mfr description
497.1X3X5BYL SMART DIAMOND PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought