Motion
25016
Folding Key Set - Steel
MI ITEM #04229979
MFR #25016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
MI ITEM #04229979
MFR #25016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25016 FOLD UP HEX KEY COMBO PACK

Specifications

  • Set Type
    Folding Key Set
  • Minimum Hex Size
    0.05 in, 1.5 mm
  • Maximum Hex Size
    3/16 in, 6 mm
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    0.05 in, 1.5 mm, 1/16 in, 1/8 in, 2.5 mm, 2 mm, 3/16 in, 3/32 in, 3 mm, 4 mm, 5/32 in, 5/64 in, 5 mm, 6 mm, 7/64 in, 9/64 in
  • Finish Coating
    Black
  • Handle Style
    Ergonomic
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text