Motion
PF2A551-N04N-1

SMC CORP OF AMERICA
PF2A551-N04N-1

Pneumatic Flow Switch - 1/2 NPT, 0 to +50 °C Temp Range, 3m Lead Wire Connection
MI ITEM #04230164
MFR #PF2A551-N04N-1
List Price$503.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A551-N04N-1

Pneumatic Flow Switch - 1/2 NPT, 0 to +50 °C Temp Range, 3m Lead Wire Connection
MI ITEM #04230164
MFR #PF2A551-N04N-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$503.49/each for your price

Overview

Mfr description
PF2A551-N04N-1 FLOW SENSOR
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.5, or-0.05 to 0.75 (flow range dependent)
  • Output options: 1-5V or 4-20mA
  • Accuracy: ±5% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Remote
  • Country of Origin
    JP
  • Piping
    1/2 NPT
  • Electrical Connection
    3m Lead Wire
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    -50 kPa to +0.75 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE
  • Mounting Type
    Bracket
  • Piping Type
    Body Ported
  • Overall Width
    72 mm
  • Overall Height
    102.2 mm
  • Fluid Comp
    Air, Nitrogen
  • Overall Length
    116 mm
  • Number Of Outputs
    2
  • Series
    PF2A
  • Weight
    0.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text