Motion
C21158
Jobber Length Drill Bit Set - 1899 Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
Mi Item #04230167
MFR #C21158
Price$189.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 1899 Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
Mi Item #04230167
MFR #C21158

Mfr description
C21158 1899 26PC SET LET A-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.81/each

Specifications

Dimensions

  • Drill Bit Size
    A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Flute Length
    2-15/16 in, 2-3/4 in, 2-5/8 in, 2-7/8 in, 3-1/16 in, 3-1/2 in, 3-3/16 in, 3-3/4 in, 3-5/16 in, 3-5/8 in, 3-7/16 in, 3-7/8 in
  • Largest Drill Bit Size
    Z
  • Overall Length
    3-7/8 in, 4 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-3/4 in, 4-3/8 in, 4-5/8 in, 4-7/8 in, 5 in, 5-1/4 in, 5-1/8 in
  • Shank Diameter
    10.08 mm, 10.26 mm, 10.49 mm, 5.94 mm, 6.05 mm, 6.15 mm, 6.25 mm, 6.35 mm, 6.53 mm, 6.63 mm, 6.76 mm, 6.91 mm, 7.04 mm, 7.14 mm, 7.37 mm, 7.49 mm, 7.67 mm, 8.03 mm, 8.2 mm, 8.43 mm, 8.61 mm, 8.84 mm, 9.09 mm, 9.35 mm, 9.58 mm, 9.8 mm
  • Smallest Drill Bit Size
    A

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    26
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    1899
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    697334211587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)