Motion
311-1127

3M
311-1127

E-A-R® Corded Earplug - Corded, Yes, 25 dB, Yellow Plug Color
MI ITEM #04230208
MFR #311-1127
Price$3.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
311-1127

E-A-R® Corded Earplug - Corded, Yes, 25 dB, Yellow Plug Color
MI ITEM #04230208
MFR #311-1127

Mfr description
311-1127 EAR EXPRESS POD PLUGS CORDED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.17/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529110524
  • Metal Detector Grade
    Metal-Detectable Plug
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    100
  • Plug Color
    Yellow
  • Plug Material
    Soft Foam
  • Plug Shape
    Pod
  • Product Line
    E-A-R, Express, Pod Plugs
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10080529110524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)