Motion
SV3300-5W1U-02N

SMC CORP OF AMERICA
SV3300-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #04230247
MFR #SV3300-5W1U-02N
List Price$168.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3300-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #04230247
MFR #SV3300-5W1U-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.47/each for your price

Overview

Mfr description
SV3300-5W1U-02N 3 POSITION CLOSED CENTER
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M12 Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.72 (A/B to EA/EB) Cv, 0.8 (P to A/B) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 NPT
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    60.3 mm
  • Overall Length
    134.4 mm
  • Overall Width
    46 mm
  • Response Time
    32 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.65 W
  • Sonic Conductance (C)
    2.6 (A/B to EA/EB) dm³/(s.bar), 3 (P to A/B) dm³/(s.bar)
  • Valve Function
    Spool
  • Pilot
    Internal Pilot
  • Valve Series
    SV3000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text